Shop All Glass Tile
Msi
Metallic Gray Bevel Subway SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0177-SAM
Zoro # G905837227
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0177-SAM
- Zoro # G905837227
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Metallic Gray |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Refresh the look of your home and add style with this Metallic Gray Bevel Subway mosaic tile. it features gray tones for a mosaic look that is perfect for showers, backsplashes or accent walls. this glass mosaic tile can be installed inside residential or commercial spaces and the tiles are arranged on mesh sheets for simple installation that looks professional. it's also frostesistant and has a water absorption rate of less than 5% for long term use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Music Wire, PK2 (E11251254500M)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1006ETPCRCR)
- SECURITRON Gate Lock, Black, Fail Safe, 12/24 VDC, 2000lb (GL1-FS)
- CORBIN RUSSWIN Interchangeable Core, 1-3/4"., 6 Pin (8000-L4 626)
- MSI Prudent Spring 4 In. X 12 In. Glossy Glass Subway Wall Tile, 15PK (ZOR-MD-0529)
- MSI Treasure Trail Iridescent 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0105)
- MSI Whistler Ice Interlocking 11.81 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0156)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- MSI Champagne Blend Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0258-SAM)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA408)
- Msi Tile