Shop All Glass Tile
Msi
Metallic Gray Bevel Herringbone 11.08 In. X 13.86 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0184
Zoro # G104414274
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.25
- Width 14
- Thickness 4.75
- Size 14x17.25
- Tile Use Walls
Product Information
- Brand Msi
- MFR # ZOR-MD-0184
- Zoro # G104414274
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 17.25 |
Width | 14 |
Size | 14x17.25 |
Details
Thickness | 4.75 |
Color | Metallic Gray Bevel |
Tile Use | Walls |
Material | Glass |
Finish | Glossy |
Weight | 37.1 |
Package qty | 10 |
Coverage Area | 10.6 Sq. ft |
Description
Install these MSI Metallic Gray Bevel Herringbone glass tiles as a backsplash, accent wall or shower surround. they are sure to add sophistication and glam to your home and they are easy to install. they feature 2 in. x 4 in. glass tiles artfully arranged on mesh-mounted sheets for simplified installation that yields a professional look. the gray metallic look is sure to add glam while the combination glass and herringbone blend one of today's hottest trends. these tiles are easy care and a focal point in any part of your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Thermwell Products T35-36H Underdoor Threshold Kt 1.25 x 36 In. (6798433)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL FLUSH SETS)
- KABA ILCORP Land Rover Key Blank (RV4-P)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-125-0500)
- MSI Malta Cliffs SAMPLE Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0308-SAM)
- MSI Grigio Lagoon Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0279-SAM)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- MSI Arctic Ice 4 In. X 12 In. Glossy Glass White Subway Tile, 15PK (ZOR-MD-T-0135)
- MSI Akaya Copper Interlocking 12 In. X 11.75 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0192)
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- MSI Stonella Penny Round 12 in. x 12 in. Glossy Glass Mesh-Mounted Mosaic Tile, 15 sq ft, 15PK (ZOR-MD-0558)
- Msi Glass Tile