Shop All Hardwood Flooring
Msi
Mccarran Thornburg 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK
Mfr # ZOR-LVW-0120
Zoro # G008352825
product price: $375.99
/pk 6, $62.67/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9.45 in x 86.61 in x 0.59 in
- Color BROWN
- Material Engineered Wood
- Length 86.61 in
Product Information
- Brand Msi
- MFR # ZOR-LVW-0120
- Zoro # G008352825
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 86.61 in x 0.59 in |
Length | 86.61 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.59 in |
Description
Achieve sophistication in your interiors with Mccarran Thornburg Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Brass Door and Butt Hinge (1RBU5)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (156V-36)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- OEM OEM: NEW: 2019 KIA SEDONA 6 BUTTON FLIP KEY TQ8-RKE-4F37 (YP PE 6BT) PN: 95430-A9350 (RFK-KIA-9350)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0130P)
- MSI Ladson Bourland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0122)
- MSI Ladson Milledge Sample Engineered Hardwood Flooring (ZOR-LVW-0124-SAM)
- MSI Cyrus Valleyview Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0241)
- MSI Mccarran Clayborne Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0119-SAM)
- MSI Mccarran Hinton Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0113-SAM)
- MOHAWK Elite Engineered Hardwood Flooring Sample, 7.5 in. W x 6 in. L Mink Oak (SPC1301227)
- Msi Flooring