Shop All Hardwood Flooring
Msi
Mccarran Northcutt Sample Engineered Waterproof Click Lock Hardwood Flooring
Mfr # ZOR-LVW-0118-SAM
Zoro # G308352846
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9.45 in x 7 in x 0.59 in
- Color BEIGE
- Material Engineered Wood
- Finish Wire Brushed
Product Information
- Brand Msi
- MFR # ZOR-LVW-0118-SAM
- Zoro # G308352846
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 7 in x 0.59 in |
Length | 7 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.59 in |
Description
Achieve sophistication in your interiors with Mccarran Northcutt Engineered Wood Flooring. These micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-22D)
- MAGIC SLIDERS SLIDING DISC RND 4"" 4PK (4100)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- MSI Ladson Bourland Sample Engineered Hardwood Flooring (ZOR-LVW-0122-SAM)
- MSI XL Cyrus Austell Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0176)
- MSI Mccarran Northcutt 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0118)
- MSI Ladson Clayborne 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0129)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0125)
- MSI Ladson Bramlett 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0121)
- HOMESTEAD 3956405 0.375 in. Hardwood Sanded (HO160497)
- Msi Hardwood Flooring