Shop All Hardwood Flooring
Msi
Mccarran Hinton 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK
Mfr # ZOR-LVW-0113
Zoro # G908352840
product price: $375.99
/pk 6, $62.67/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9.45 in x 86.61 in x 0.61 in
- Color GRAY-DARK
- Finish Wire Brushed
- Material Engineered Wood
Product Information
- Brand Msi
- MFR # ZOR-LVW-0113
- Zoro # G908352840
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 86.61 in x 0.61 in |
Length | 86.61 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-DARK |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.61 in |
Description
Achieve sophistication in your interiors with Mccarran Hinton Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 22Lbs (E951)
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- PEMKO 234DPK48 48" Door Shoe with Prene Dark Bronze (234DPK48)
- MSI Mccarran Atwood 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0115)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- MSI Ladson Atwood Sample Engineered Hardwood Flooring (ZOR-LVW-0125-SAM)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0124)
- MSI Mccarran Montevideo Oak Sample 4MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0132)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0125P)
- MOHAWK Elite Engineered Hardwood Flooring Sample, 7.5 in. W x 6 in. L Peanut Oak (SPC1301228)
- Msi Flooring