Shop All Hardwood Flooring
Msi
Mccarran Bourland 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK
Mfr # ZOR-LVW-0112
Zoro # G708352835
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color GRAY-LIGHT
- Size 9.45 in x 86.61 in x 0.61 in
- Length 86.61 in
- Material Engineered Wood
Product Information
- Brand Msi
- MFR # ZOR-LVW-0112
- Zoro # G708352835
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 9.45 in x 86.61 in x 0.61 in |
Length | 86.61 in |
Width | 9.45 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-LIGHT |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.61 in |
Description
Achieve sophistication in your interiors with Mccarran Bourland Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-110 Square O-Ring ID: 3/8, CS 3/32, OD 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R110x6)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Rollers, for Precision 2 Pack (D 1766)
- NUMERIS BY DIGILOCK Numeris Charging Locker 5G Programming Key/Power Jumper Combo (KEY-NM-PRG-00-01)
- LUCKY LINE Key Buoy with Ball Chain, Red and White (9211)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0126)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- MSI Ladson Clayborne 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0129)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0124)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- MSI Prescott Valleyview Grove Sample 20Mil Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0242)
- MOHAWK Advance Engineered Hardwood Flooring Sample, 6.5 in. W x 6 in. L Jute Hickory (SPC1307253)
- Msi Hardwood Flooring