Shop All Porcelain Tile
Msi
Maven Gris SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0567-SAM
Zoro # G005837936
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-PT-0567-SAM
- Zoro # G005837936
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GRIS |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Maven Gris Porcelain tile features gorgeous, soft gray hues that are modern and comfortable. The tile’s beautiful color is a timeless element that perfectly fits any design style. Made from porcelain, the tile is durable, highly water-resistant, and easy to maintain, making it ideal for interior and exterior spaces. For added safety, the tile features MSI’s proprietary ZeroSlip Technology, designed to offer superior slip-resistance on wet and dry floors. Maven Gris can be used to create stunning backsplashes, countertops, accent walls, patios, walkways, flooring, and more in residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Dual Sided Grommet, Blk, 2.5In (DUALLY 2.5 SINGLE BL)
- KNAPE & VOGT Slide Drawer Under Mt Znc 22In (1175P ZC 22-5/8)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153BT-100)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel, Colfax (PNU24X48CNCO)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Mosaic tile (ZOR-PT-0640-SAM)
- MSI Adella Calacatta SAMPLE Matte Porcelain Floor and Wall Tile (ZOR-PT-0616-SAM)
- MSI Kaya Carrara Bianco 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0436)
- MSI White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0361)
- MSI Soreno Grigio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0622)
- MSI Palmetto Smoke 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0334)
- MSI Miraggio Gray SAMPLE Polished Porcelain Field Tile (ZOR-PT-0654-SAM)
- Msi Tile