Shop All Porcelain Tile
Msi
Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0148
Zoro # G704415381
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.5
- Width 24.5
- Thickness 2.625
- Size 24.5x24.5
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0148
- Zoro # G704415381
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24.5 |
Width | 24.5 |
Size | 24.5x24.5 |
Height | 2.625 |
Details
Description
Lunar Silver tiles from MSI delivers the beauty of travertine with the durability of porcelain. cool whites and silvery grays blend perfectly to create a tile that is sleek and understated. create an eye-catching backsplash, accent wall, floor, or countertop with these 24 in. x 24 in. porcelain tiles. with a low sheen and matte finish, lunar silver tiles will make your commercial or residential space one-of-a-kind.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCORP Russwin Lock Key Blank (RU16-A1011P)
- BEST Lever Lockset, Mechanical, Asylum (SSRLSK1)
- TRIMLITE 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- MSI Soreno Ivory 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0136)
- MSI Catalina Teak SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0397-SAM)
- MSI Soreno Taupe SAMPLE Porcelain Pavers (ZOR-LSC-0139-SAM)
- MSI Hexley Graphite SAMPLE Hexagon Matte Porcelain Floor And Wall Tile (ZOR-PT-0611-SAM)
- MSI Kenzzi Tamensa 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0510)
- MSI Loft Glacier SAMPLE Porcelain Bullnose Tile Trim In Beige (ZOR-PT-TR-0132-SAM)
- MSI Veneto Gray Bullnose 3 In. X 24 In. Matte Porcelain Wall Tile, 12PK (ZOR-PT-TR-0146)
- Msi Tile