Shop All Porcelain Tile
Msi
Lucas Canitia 12 In. X 48 In. Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0040
Zoro # G504411712
original price:
$65.29
33% off
new price: $43.29
/pk 2, $21.65/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage Area 8 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-LSC-0040
- Zoro # G504411712
- Country of Origin India
- Category Porcelain Tile
Details
Color | LUCAS CANITIA |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Lucas Canitia 12 in. x 48 in. x 0.79 in. Porcelain Paver features a harmonious blend of trendy gray hues that lend a touch a modern elegance to your project. Its high definition glazed ink jet design captures an authentic wood look that won’t fade over time. It’s ideal for residential and light commercial applications where you’d like the look of wood but need the durability and water resistance of porcelain. Able to withstand freeze thaw cycles, stain resistant, and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Entryways, outdoor kitchens, patios, roof decks, and pool houses are just a few spaces this distinctive low sheen tile can be used. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Oil Rubbed Bronze (SPE250U10B)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Elm (EB310-929)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- DESIGNS OF DISTINCTION Medium Triad Corbel - White Oak (01607006WK1)
- MSI Lucas Canitia SAMPLE Porcelain Paver Tile (ZOR-LSC-0040-SAM)
- MSI Lucas Betulla SAMPLE Porcelain Paver Tile (ZOR-LSC-0039-SAM)
- MSI Regallo Marquinanoir SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0231-SAM)
- MSI Cottage Brown 8 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0279)
- MSI Eden Statuary 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0302)
- MSI White And Gray Matte 11.61 X 11.61 In. Basketweave Porcelain Mosaic Tile, 15PK (ZOR-MD-0413)
- MSI Penny Round Azul 11.3 In. X 12.2 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0212)
- Msi Porcelain Tile