Shop All Porcelain Tile
Msi
Lucas Betula 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK
Mfr # ZOR-LSC-0075
Zoro # G204947207
product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 13
- Thickness 2
- Size 13x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-LSC-0075
- Zoro # G204947207
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 13 |
Size | 13x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Lucas Betula |
Finish | Matte |
Weight | 38.4 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 4.332 Sq. ft |
Description
MSI’s Lucas Betulla 13 in. x 24 in. Porcelain Pool Coping features a warm brown background with darker few grag for the timeless look of natural hardwoodin. With pleasingly neutral tones a durable and easy-care Porcelain, this versatile matte finishing pool Coping is the defition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this Coping is also frost and sta resistant and doesn’t require sealing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KA)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_LightColdOak)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 1 In Door, Steel, PK4 (TD-RT100S)
- MSI Cabana Tawny 9''x47'' Matte Porcelain Floor & Wall Tile, 5PK (ZOR-PT-0779)
- MSI Blue Stone Pattern SAMPLE Square Matte Porcelain Paver Floor Tile (ZOR-LSC-0107-SAM)
- MSI Praia Carrara SAMPLE Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0225-SAM)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI Regallo Calacatta Marbella SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0477-SAM)
- MSI Focus Graphite 12 X 24 Porcelain Wood Look/Field Tile In Gray, 8PK (ZOR-PT-0422)
- MSI Lunar Silver SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0201-SAM)
- Msi Tile