Shop All Porcelain Tile
Msi
Living style Pearl 24 in. X 24 in. Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0110
Zoro # G104947192
product price: $58.69
/pk 2, $29.35/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 2
- Size 24x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-LSC-0110
- Zoro # G104947192
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | LIVINGSTYLE PEARL |
Finish | Matte |
Weight | 75.8 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI's livingstyle Pearl 24 in. x 24 in. Porcelain Paver features soft gray and pearl tones swirled together a subtle and sophisticated pattern remiscent of a natural stone Suitable for interior and exinterior spaces, livingstyle Pearl brings everythg you love about natural stone to the surface a high-performance Porcelain tile. Use them to beautify floors, patios, pool decks, walkways, and other features throughout residential and commercial properties Unapologetically elegant, this Porcelain Paver is also impressively durable, frost and stain resistant, and doesnt require sealing This tile is high slip-resistanceand even hot climates this luxury-look paver stays bare-foot comfortable. Allowing for supreme design flexibility, this pavers can be set on grass, sand set, or installed with mortar over a concrete bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 116, PU, 0.1 In., Color may vary, PK10 (1WHB4)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 80 (AF040-019)
- EKENA MILLWORK 5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02FL)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE3706NP35)
- MSI Durban White 12"x24" Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0592)
- MSI White And Gray Matte 11.61 X 11.61 In. Basketweave Porcelain Mosaic Tile, 15PK (ZOR-MD-0413)
- MSI Adella White Satin 18 In. X 18 In. Glazed Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0229)
- MSI Durban Anthracite SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0563-SAM)
- MSI Kenzzi Zanzibar 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0365)
- MSI Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0254)
- MSI Praia Crema 24 in. X 48 in. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0604)
- Msi Porcelain Tile