Shop All Porcelain Tile
Msi
Living Style Cream SAMPLE Matte Porcelain Paver Floor Tile
Mfr # ZOR-LSC-0038-SAM
Zoro # G305838114
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Product Information
- Brand Msi
- MFR # ZOR-LSC-0038-SAM
- Zoro # G305838114
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | LIVINGSTYLE CREAM |
Finish | Matte |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI’s Livingstyle Cream Porcelain Paver sets your residential or light commercial project apart from the rest. Featuring gorgeous gray hues, its realistic grains and knots are reminiscent of fine natural hardwood. This large format, square porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications. Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas and patios, this multitalented porcelain paver is a trend-setting design solution. Wood look porcelain pavers are incredibly popular and this one's no exception.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5 1/2 In L (4ERV8)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38875.006.0087)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- MARLBORO 1" W x 96" H Aluminum Continuous Hinge (4PNW3)
- MSI Living Style Beige SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0036-SAM)
- MSI Mystique Multicolor SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0045-SAM)
- MSI Vulkon Grey 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0057)
- MSI Dimensions Gris SAMPLE Matte Porcelain Bullnose Tile Trim (ZOR-PT-TR-0206-SAM)
- MSI Savoy Creama 2 in X 2 in Porcelain Matte Mosaic Tile, 8PK (ZOR-MD-0544)
- MSI Water Color Graphite SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0357-SAM)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- Msi Tile