Shop All Porcelain Tile
Msi
Living Style Cream 18 In. X 36 In. Matte Porcelain Paver Floor Tile, 2PK
Mfr # ZOR-LSC-0037
Zoro # G004411748
original price:
$86.85
21% off
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage Area 9 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-LSC-0037
- Zoro # G004411748
- Country of Origin Italy
- Category Porcelain Tile
Details
Color | LIVINGSTYLE CREAM |
Package qty | 2 |
Coverage Area | 9 Sq. ft |
Description
MSI’s Livingstyle Cream 18 in. x 36 in. x 0.79 in. Porcelain Paver sets your residential or light commercial project apart from the rest. Featuring gorgeous gray hues, its realistic grains and knots are reminiscent of fine natural hardwood. This large format, square porcelain paver can withstand freeze thaw cycles, making it suitable for most residential and light commercial outdoor flooring applications. Additionally, it's slip resistant and its color and design won't fade overtime. Easy to install, stain resistant and low-maintenance, this porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior design projects including floors, paths, driveways, pool areas and patios, this multitalented porcelain paver is a trend-setting design solution. Wood look porcelain pavers are incredibly popular and this one's no exception.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN5)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open, Catch/Latch Length: 7/32" (4EVN9)
- ZORO SELECT O-Ring, Dash 216, Viton, 0.13 In., PK25 (U38871.012.0112)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0250BI)
- MSI Living Style Pearl SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0109-SAM)
- MSI Dimensions Gris 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0691)
- MSI Indigo SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0315-SAM)
- MSI Mystique Multicolor 24 In. X 24 In. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0045)
- MSI Palmetto Walnut SAMPLE Porcelain Floor And Wall Tile (ZOR-PT-0335-SAM)
- MSI Regallo Marquina Noir 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0478)
- MSI Gridscale Gris Bullnose 3 In. X 18 In. Matte Glazed Porcelain Wall Tile, 22PK (ZOR-PT-TR-0205)
- Msi Porcelain Tile