Shop All Vinyl Edge Trim
Msi
Liora 037 Thick X 124 Wide X 78 Length T Molding
Mfr # ZOR-LVT-T-0407
Zoro # G906890146
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 1.24
- Color GRAY-DARK
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0407
- Zoro # G906890146
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 1.24 |
Details
Material | WTRPRF WOOD |
Color | GRAY-DARK |
Description
Use an MSIs TMOLD to help create a seamless transition between level gaps in the ground when installing rigid core flooring in your home or office A TMOLD is great for when youre installing flooring in an extra large room that may require an expansion gap to be covered It can also be used as a threshold between two rooms with the same waterproof wood flooring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KAx2)
- LORD & HODGE CANVAS SNAP FASTENERKIT (1100)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Seaweed Gray 25mm, 7.5 x 52 36.22 sqft Carton (VFE06-960)
- MSI Aura Gold 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0369)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Liora 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0404)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 250 Ft (100B3X3/16-250)
- Msi Vinyl Edge Trim