Shop All Porcelain Tile
Msi
Legend Gray 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK
Mfr # ZOR-PT-0441
Zoro # G204415553
product price: $27.45
/pk 5, $5.49/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.68
- Width 19.68
- Thickness 7.87
- Size 19.68x19.68
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0441
- Zoro # G204415553
- Country of Origin Ecuador
- Category Porcelain Tile
Dimensions
Length | 19.68 |
Width | 19.68 |
Size | 19.68x19.68 |
Height | 7.87 |
Details
Thickness | 7.87 |
Material | Porcelain |
Color | GREY |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 52.9 |
Package qty | 5 |
Coverage Area | 13.88 Sq. ft |
Description
Legend Gray porcelain tile features a soothing palette of gorgeous gray tones with hints of soft green for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend gray’s modest color and variety of tile sizes. make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fadeesistant, and easy to clean, this stone-look tile is affordable luxury at its best.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Aluminum Contemporary Edge Drawer Pull (BP989812810)
- COMMERCIAL 150' Cable w/ Lock (36560)
- VON DUPRIN Latch 050461 (050461)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-18-MP-R)
- MSI Capella Ivory Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0726-SAM)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- MSI Quarzo Gray 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0051)
- MSI Beton Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0071)
- MSI Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0557-SAM)
- Msi Porcelain Tile