Shop All Hardwood Flooring
Msi
Ladson Whitlock 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK
Mfr # ZOR-LVW-0127
Zoro # G308655596
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color BEIGE
- Size 7.48 in x 74.8 in x 0.47 in
- Finish Wire Brushed
- Material Engineered Wood
Product Information
- Brand Msi
- MFR # ZOR-LVW-0127
- Zoro # G308655596
- Country of Origin Malaysia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Whitlock Engineered Wood Flooring is a premium option that beautifully complements a wide range of design styles. These varied 7.5in. x 75in. micro beveled planks boast tan hues with subtle grains and knots, ensuring it stands out in any room, from entryways to kitchens, bathrooms and more. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and experience the beauty and durability of Whitlock Engineered Wood Flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 2" Laminated Padlock (5KA-A445)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SEH 24V AL)
- HAMPTON 12 in H X 12 in W X 316 in D Black Steel Corner Plate (02-3411-405)
- ANDOVA TILES SAMPLE Easton 5 x 3 Glass Novelty Mosaic Wall Floor Tile (SAM-ANDEAS337)
- MSI Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0111)
- MSI Ladson Bourland Sample Engineered Hardwood Flooring (ZOR-LVW-0122-SAM)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0130)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0125P)
- MSI Mccarran Bramlett Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0111-SAM)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0125)
- MSI Mccarran Northcutt 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0118)
- Msi Hardwood Flooring