Ladson Wayland sample Engineered Hardwood Flooring
Mfr # ZOR-LVW-0126-SAM
Zoro # G608655593
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.5 in x 7 in x 0.47 in
- Color BROWN
- Length 7 in
- Material Engineered Wood
Product Information
- Brand Msi
- MFR # ZOR-LVW-0126-SAM
- Zoro # G608655593
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.5 in x 7 in x 0.47 in |
Length | 7 in |
Width | 7.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Wayland Engineered Wood Flooring is a premium choice that complements a variety of decor styles. These varied micro beveled planks feature neutral brown tones with natural knots and grains, making any room in your residence or commercial property stand out, from kitchens to bathrooms, hallways and beyond. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Wayland Engineered Wood Flooring
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- VENEER TECHNOLOGIES 12x48 Red Oak Veneer (12410)
- SESAMEE Sesamee Padlocks Keyless Marine 2 1/4" Long Shackle K0437 (EMC K0437)
- GENERAL TOOLS GROMMET KIT 3/8""&1/2""19P (81264)
- MSI Mccarran Milledge 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0114)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- MSI Cyrus Valleyview Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0241)
- MSI Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0111)
- MSI Mccarran Kentsea Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 6PK (ZOR-LVW-0134)
- MSI Mccarran Clayborne Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0119-SAM)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- Msi Flooring