Shop All Hardwood Flooring
Msi
Ladson Tualatin Blonde Sample 2MM Engineered Hardwood Flooring
Mfr # ZOR-LVW-SAM-0135
Zoro # G211470507
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7 in. x 9 in.
- Color Blonde
- Material Wood
- Finish Low Gloss
Product Information
- Brand Msi
- MFR # ZOR-LVW-SAM-0135
- Zoro # G211470507
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7 in. x 9 in. |
Length | 9 in. |
Width | 7 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Engineered Wood Sample |
Color | Blonde |
Material | Wood |
Finish | Low Gloss |
Thickness | 0.47 in. |
Description
Ladson Engineered Wood Flooring offers a premium option that seamlessly enhances a range of decor styles. Crafted with authentic grains and knots, these diverse beveled planks elevate any space, whether it's an entryway, kitchen, bathroom, or any other area in your home or commercial establishment where sophistication is valued. Boasting proprietary ZeroSlip technology, this wood flooring ensures safety and peace of mind even in the most bustling households. Complete your engineered wood flooring project effortlessly with available adhesive, underlayment, tread, and trims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 4 ft Roll - Brown (03-211)
- ZORO SELECT O-Ring, Buna N, Dash 111, 1-3/16, 1.380, PK50 (U38801.009.0043)
- ZORO SELECT O-Ring, Dash 108, Neoprene, 0.1 In., PK100 (1BUR7)
- ANVIL Roughneck Gasket, Grade E, 3 In. (0390077535)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- MSI Mccarran Hinton 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0113)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0130)
- MSI Mccarran Montevideo Oak Sample 4MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0132)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0126)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0124)
- MSI Mccarran Clayborne 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0119)
- Msi Flooring