Shop All Hardwood Flooring
Msi
Ladson Northcutt 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK
Mfr # ZOR-LVW-0128
Zoro # G608655586
product price: $283.99
/pk 9, $31.55/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.48 in x 74.8 in x 0.47 in
- Color BEIGE
- Material Engineered Wood
- Length 74.8 in
Product Information
- Brand Msi
- MFR # ZOR-LVW-0128
- Zoro # G608655586
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Northcutt Engineered Wood Flooring is the perfect choice for those seeking a high-end flooring option that complements a range of decor styles. These varied 7.5in. x 75in. micro beveled planks feature beige tones and subtle darker grains and knots, adding a touch of sophistication to any room in your residence or commercial property. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and experience the beauty and durability of Northcutt Engineered Wood Flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SEH 24V AL)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- HILLMAN Traditional Key House/Office Key Blank 89 SC8 Single For Schlage Locks, 4PK (89507)
- PRIMELINE TOOLS Door Lock, Adjustable Bar, Unfinished (U 9920)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- MSI Mccarran Milledge Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0114-SAM)
- MSI Ladson Clayborne 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0129)
- MSI Mccarran Milledge 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0114)
- MSI Mccarran Whitlock 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0117)
- MSI Mccarran Atwood Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0115-SAM)
- MOHAWK Elite Engineered Hardwood Flooring Sample, 7.5 in. W x 6 in. L Mink Oak (SPC1301227)
- Msi Flooring