Shop All Hardwood Flooring
Msi
Ladson Northcutt 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK
Mfr # ZOR-LVW-0128P
Zoro # G908655590
product price: $9,049.99
/pk 360, $25.14/ea
Item requires special delivery charges. A $890.00 per item surcharge will be applied.
$9,049.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color BEIGE
- Size 7.48 in x 74.8 in x 0.47 in
- Finish Wire Brushed
- Material Engineered Wood
Product Information
- Brand Msi
- MFR # ZOR-LVW-0128P
- Zoro # G908655590
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Northcutt Engineered Wood Flooring is the perfect choice for those seeking a high-end flooring option that complements a range of decor styles. These varied 7.5in. x 75in. micro beveled planks feature beige tones and subtle darker grains and knots, adding a touch of sophistication to any room in your residence or commercial property. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and experience the beauty and durability of Northcutt Engineered Wood Flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised (SMP10PM)
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7348160CHBRZ)
- KEY-WRITE KEY ID SLEEVE ASSRT 48PK (480101)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass (0148AB)
- MSI Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0125P)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0126)
- MSI Ladson Clayborne 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0129)
- MSI Mccarran Clayborne 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0119)
- MSI Ladson Hinton Sample Engineered Hardwood Flooring (ZOR-LVW-0123-SAM)
- MSI Mccarran Northcutt Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0118-SAM)
- MSI Ladson Bourland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0122)
- Msi Flooring