Shop All Hardwood Flooring
Msi
Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK
Mfr # ZOR-LVW-0124P
Zoro # G808655591
Item requires special delivery charges. A $1,025.00 per item surcharge will be applied.
$9,055.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.48 in x 75.59 in x 0.47 in
- Color GRAY-LIGHT
- Length 75.59 in
- Finish Wire Brushed
Product Information
- Brand Msi
- MFR # ZOR-LVW-0124P
- Zoro # G808655591
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 75.59 in x 0.47 in |
Length | 75.59 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-LIGHT |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Elevate your decor with Milledge Engineered Wood Flooring, a premium choice that complements a variety of styles. These varied 7.5in. x 75in. micro beveled planks feature light gray tones and subtle darker grains and knots, adding sophistication to any room in your residence or commercial property, from entryways to kitchens to bathrooms. This flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Milledge Engineered Wood Flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 48"L x 5"W, 1/4"H, Mill Aluminum (85608)
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black (5801 x BSP)
- SQUEEK NO MORE Floor Squeak Repair Screw (1011345)
- EBERHARD MANUFACTURING CO 1/4 Turn Latch Straight Cam (EMC 522-A NI)
- MSI Ladson Wayland sample Engineered Hardwood Flooring (ZOR-LVW-0126-SAM)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- MSI Ladson Clayborne 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0129)
- MSI Mccarran Kentsea Oak 9'' x 86'' 4MM Engineered Hardwood Flooring, 6PK (ZOR-LVW-0134)
- MSI Ladson Northcutt 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0128)
- MSI Ladson Tualatin Blonde Sample 2MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0135)
- MOHAWK Basics Engineered Wood Flooring Sample L Autumn Birch, Alvarado Chatter + Scrape Matte Finish (SPC1301216)
- Msi Flooring