Shop All Hardwood Flooring
Msi
Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK
Mfr # ZOR-LVW-0123P
Zoro # G008655605
product price: $9,055.99
/pk 360, $25.16/ea
Item requires special delivery charges. A $1,025.00 per item surcharge will be applied.
$9,055.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color GRAY-DARK
- Size 7.48 in x 75.59 in x 0.47 in
- Material Engineered Wood
- Finish Wire Brushed
Product Information
- Brand Msi
- MFR # ZOR-LVW-0123P
- Zoro # G008655605
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 75.59 in x 0.47 in |
Length | 75.59 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | GRAY-DARK |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Make a statement with Hinton Engineered Wood Flooring, a luxurious choice that complements a variety of decor styles. These varied 7.5in. x 75in. micro beveled planks feature dark gray tones, etched textures, and natural knots and grains, elevating any room in your residence or commercial property. This flooring solution is perfect for entryways, kitchens, bathrooms, and any other space where sophistication is appreciated. This engineered hardwood flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and experience the beauty and durability of Hinton Engineered Wood Flooring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- HARDWARE RESOURCES 3" "No Wiggle" Base Filler Pullout (BFPO2-3SC)
- RAYMOND Inch Series Die Spring, PK10 (104305)
- LUCIDA SURFACES LUCIDA SURFACES, TruCore Greywolf 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (TC-804)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- MSI XL Cyrus Austell Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0176)
- MSI Mccarran Thornburg Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0120-SAM)
- MSI Ladson Bourland Sample Engineered Hardwood Flooring (ZOR-LVW-0122-SAM)
- MSI Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0111)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0130)
- MSI Mccarran Whitlock 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0117)
- Msi Flooring