Ladson Clayborne Sample Engineered Hardwood Flooring
Mfr # ZOR-LVW-0129-SAM
Zoro # G208655597
Key Features
- Promotion Restriction Not eligible for promotion
- Color BROWN
- Size 7.5 in x 7 in x 0.47 in
- Length 7 in
- Material Engineered Wood
Product Information
- Brand Msi
- MFR # ZOR-LVW-0129-SAM
- Zoro # G208655597
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.5 in x 7 in x 0.47 in |
Length | 7 in |
Width | 7.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Clayborne Engineered Wood Flooring is an exceptional choice for those looking to add a touch of elegance to their space. These planks are varied in length with natural knots and grains and a micro beveled edge that gives off a classic, timeless feel. This high-quality flooring is perfect for entryways, kitchens, bathrooms, and any other room in your home or commercial property where sophistication is appreciated. This flooring also includes proprietary ZeroSlip technology, ensuring safety and peace of mind for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims. Make your space stand out with Clayborne engineered hardwood.
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- COMMAND All Weather Hooks and Strips, Plastic, Small, PK16 (17017CLR-AWES)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors for Rose with EBF Fasteners (PLP111EBF630)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- MSI Mccarran Clayborne Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0119-SAM)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0123P)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0123)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0124P)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- MSI Mccarran Bramlett 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring, 6PK (ZOR-LVW-0111)
- MSI Ladson Northcutt 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0128P)
- Msi Flooring