Shop All Hardwood Flooring
Msi
Ladson Clayborne 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK
Mfr # ZOR-LVW-0129
Zoro # G808655584
product price: $283.99
/pk 9, $31.55/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color BROWN
- Size 7.48 in x 74.8 in x 0.47 in
- Material Engineered Wood
- Finish Wire Brushed
Product Information
- Brand Msi
- MFR # ZOR-LVW-0129
- Zoro # G808655584
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Clayborne Engineered Wood Flooring is an exceptional choice for those looking to add a touch of elegance to their space. These 7.5in. x 75in. planks are varied in length with natural knots and grains and a micro beveled edge that gives off a classic, timeless feel. This high-quality flooring is perfect for entryways, kitchens, bathrooms, and any other room in your home or commercial property where sophistication is appreciated. This flooring also includes proprietary ZeroSlip technology, ensuring safety and peace of mind for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims. Make your space stand out with Clayborne engineered hardwood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205DU)
- TRIMLITE 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- ZORO SELECT O-Ring Sizing Gauge, Plastic, Blue (5JKC0)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0130)
- MSI Ladson Northcutt 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0128P)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0126P)
- MSI Ladson Wayland sample Engineered Hardwood Flooring (ZOR-LVW-0126-SAM)
- MSI Mccarran Wayland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0116-SAM)
- MSI Ladson Thornburg Sample Engineered Hardwood Flooring (ZOR-LVW-0130-SAM)
- XPANSE BOARDWALK LTTC 2'X4' BLK (73042822)
- Msi Hardwood Flooring