Shop All Hardwood Flooring
Msi
Ladson Bramlett 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK
Mfr # ZOR-LVW-0121
Zoro # G708655608
product price: $285.99
/pk 9, $31.78/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.48 in x 75.59 in x 0.47 in
- Color BEIGE
- Length 75.59 in
- Material Engineered Wood
Product Information
- Brand Msi
- MFR # ZOR-LVW-0121
- Zoro # G708655608
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 75.59 in x 0.47 in |
Length | 75.59 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BEIGE |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Bramlett Engineered Wood Flooring is an excellent high-end choice that can complement any decor style throughout various residential and commercial properties. The subtle knots and grains, combined with beige hues, make these varied 7.5in. x 75in. micro beveled planks perfect for entryways, bathrooms, kitchens, and any other area where sophistication is appreciated. Proprietary ZeroSlip technology makes it safe and worry-free in even the busiest environments. Complete your engineered wood flooring project with available adhesive, underlayment, tread, and trims
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 10 5/8"W x 11 3/4"H x 1 1/8"P Shell Center Onlay (ONL10X11X01SH)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, 10B, Rectangle Stk (B571 613)
- ZORO SELECT Door Pull, 6 1/2 In, Polished Zinc, Unthr. Through Holes (4PE19)
- ZORO SELECT O-Ring, Dash 162, Viton, 0.1 In., PK2 (U38871.009.0575)
- MSI Ladson Whitlock 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0127)
- MSI Ladson Kentsea Oak 7'' x 75'' 2MM Engineered Hardwood Flooring, 9PK (ZOR-LVW-0133)
- MSI XL Cyrus Austell Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0176)
- MSI Ladson Bourland Sample Engineered Hardwood Flooring (ZOR-LVW-0122-SAM)
- MSI Ladson Hinton 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0123P)
- MSI Ladson Clayborne Sample Engineered Hardwood Flooring (ZOR-LVW-0129-SAM)
- MSI Ladson Hinton Sample Engineered Hardwood Flooring (ZOR-LVW-0123-SAM)
- Msi Flooring