Ladson Atwood Sample Engineered Hardwood Flooring
Mfr # ZOR-LVW-0125-SAM
Zoro # G408655601
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.5 in x 7 in x 0.47 in
- Color BROWN
- Finish Wire Brushed
- Length 7 in
Product Information
- Brand Msi
- MFR # ZOR-LVW-0125-SAM
- Zoro # G408655601
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.5 in x 7 in x 0.47 in |
Length | 7 in |
Width | 7.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Finish | Wire Brushed |
Material | Engineered Wood |
Thickness | 0.47 in |
Description
Atwood Engineered Wood Flooring is a high-end choice that will complement a variety of decor styles. Featuring dark brown hues and even darker grains and knots, these varied micro beveled planks can make any room stand out from entryways, kitchens, bathrooms and throughout any other area in your residence or commercial property where sophistication is appreciated. This wood flooring features proprietary ZeroSlip technology, making it safe and worry-free for even the busiest households. Complete your engineered wood flooring project with available adhesive, underlayment, tread and trims.
- •Appropriate grade for installation: Above grade, On grade, or Below grade
- •Can be installed over most existing surfaces including tile, wood, concrete, and vinyl.
- •Easy to clean and maintain - 100% waterproof.
- •Residential and light commercial use
- •GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE TRACK KIT F/48""BIPASS DR (163589)
- CON-TACT BRAND 18 in. X9' Batik Taupe Liner (5278B)
- DELTANA Push Plate 3-1/2" X 20" Lifetime Brass (PP3520CR003)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Drawers wSoft Close (4WDB4-24SC-1)
- MSI Ladson Tualatin Blonde Sample 2MM Engineered Hardwood Flooring (ZOR-LVW-SAM-0135)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0130P)
- MSI Ladson Bourland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0122)
- MSI Ladson Whitlock 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0127)
- MSI Mccarran Clayborne Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0119-SAM)
- MSI Mccarran Wayland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0116-SAM)
- MSI Ladson Northcutt 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK (ZOR-LVW-0128P)
- Msi Flooring