Shop All Hardwood Flooring
Msi
Ladson Atwood 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK
Mfr # ZOR-LVW-0125P
Zoro # G508655587
Item requires special delivery charges. A $895.00 per item surcharge will be applied.
$9,049.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.48 in x 74.8 in x 0.47 in
- Color BROWN
- Material Engineered Wood
- Finish Wire Brushed
Product Information
- Brand Msi
- MFR # ZOR-LVW-0125P
- Zoro # G508655587
- Country of Origin Cambodia
- Category Hardwood Flooring
Dimensions
Size | 7.48 in x 74.8 in x 0.47 in |
Length | 74.8 in |
Width | 7.48 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | BROWN |
Material | Engineered Wood |
Finish | Wire Brushed |
Thickness | 0.47 in |
Description
Atwood Engineered Wood Flooring is a high-end choice that will complement a variety of decor styles. Featuring dark brown hues and even darker grains and knots, these varied 7.5in. x 75in. micro beveled planks can make any room stand out from entryways, kitchens, bathrooms and throughout any other area in your residence or commercial property where sophistication is appreciated. This wood flooring features proprietary ZeroSlip technology, making it safe and worry-free for even the busiest households. Complete your engineered wood flooring project with available adhesive, underlayment, tread and trims.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C01480231500S)
- EPCO Glass Door Stick-On Pull (GP18-C)
- GMS CAM1CL Cams and Tailpiece (CAM1CL)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- MSI Ladson Thornburg Sample Engineered Hardwood Flooring (ZOR-LVW-0130-SAM)
- MSI Ladson Milledge 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0124)
- MSI XL Cyrus Austell Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0176)
- MSI Ladson Wayland sample Engineered Hardwood Flooring (ZOR-LVW-0126-SAM)
- MSI Ladson Wayland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0126)
- XPANSE BOARDWALK LTTC 2'X4' WHT (73042821)
- Msi Hardwood Flooring