Shop All Vinyl Edge Trim
Msi
Kings Buff 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding
Mfr # ZOR-LVT-T-0400
Zoro # G506890089
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 47.24
- Overall Width 12.01
- Color GRAY-LIGHT
- Coverage Area 7.86 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0400
- Zoro # G506890089
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 47.24 |
Overall Width | 12.01 |
Details
Material | WTRPRF WOOD |
Color | GRAY-LIGHT |
Coverage Area | 7.86 Sq. ft |
Description
MSIs Overlapping Stairnose is the perfect complement to your waterproof flooring and staircases Unlike a flush stairnose an overlapping stairnose is slightly raised above the flooring When installing you can apply an overlapped stairnose to any floor without having to align it with a particular joint While the flooring addition is not flush with the edge of a stair it can still protect the edge at the end of each plank It also makes it safe to step on as opposed to not having a cover on the edge of each step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Universal Receiver/Garage Door Receiver (RB709U-NB)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 7/8 in (C8053-C346A-3)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 15/16 in (C8052-C413A-14A)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Coral Ash 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0388)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Brown (40C82P110)
- Msi Molding & Millwork