Shop All Vinyl Edge Trim
Msi
Kings Buff 037 Thick X 124 Wide X 78 Length T Molding
Mfr # ZOR-LVT-T-0403
Zoro # G506890133
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 47.24
- Overall Width 12.01
- Color BEIGE
- Coverage Area 7.86 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0403
- Zoro # G506890133
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 47.24 |
Overall Width | 12.01 |
Details
Material | WTRPRF WOOD |
Color | BEIGE |
Coverage Area | 7.86 Sq. ft |
Description
Use an MSIs TMOLD to help create a seamless transition between level gaps in the ground when installing rigid core flooring in your home or office A TMOLD is great for when youre installing flooring in an extra large room that may require an expansion gap to be covered It can also be used as a threshold between two rooms with the same waterproof wood flooring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Balboa Architectural Grade PVC Bracket With Traditional Ends, 3"W x 12"D x 14"H (BKTP03X12X14BOA01)
- KEY-BAK Original Series Spinner Back, Black Front , 48 in. Cord, Removable Rotating Belt Clip, Split Ring End (0484-804)
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Catch/Latch Material: Steel (1XPB5)
- SIMPLEX Inside Lever Kit, Simplex (3418626D01)
- MSI Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0371)
- MSI Dorn Oak 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0392)
- MSI Chestnut Heights 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0386)
- MSI Coral Ash 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0391)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- MSI Brook Timber 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0379)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (100B3X1/4-250)
- Msi Molding & Millwork