Shop All Porcelain Tile
Msi
Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK
Mfr # ZOR-PT-0438
Zoro # G204415669
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.36
- Size 12x24
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-PT-0438
- Zoro # G204415669
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.36 |
Details
Thickness | 2.36 |
Material | Porcelain |
Color | ONDA GRAY |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 51.6 |
Package qty | 6 |
Coverage Area | 12 Sq. ft |
Description
With a bright white background and bold gray veining throughout, Onda Gray porcelain tiles from MSI’s Kaya collection emanate contemporary elegance. modeled after italian marble, these gorgeous tiles can be used to create breathtaking backsplashes, accent walls, entryways, flooring, and more in residential and commercial spaces. offering timeless appeal, onda gray blends seamlessly with a range of color palettes and complements nearly any design aesthetic. available in sizes with mosaic and bullnose accessories and a matte or polished finish, this low-maintenance marble look porcelain tile is the perfect way to add stylish luxury to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 5 OAL, PK3 (1NBE9)
- OEM OEM: REF: 2018-2019 Jeep Wrangler / 4-Button Flip Key / PN: 68416784AA / OHT1130261 (RFK-ULK344)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCARRH154916)
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7100-510-628-00)
- MSI Kaya Onda Gray 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0439)
- MSI Regallo Marquinanoir 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0230)
- MSI Soreno Grigio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0622)
- MSI Kenzzi Zanzibar 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0365)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- MSI Praia Grey SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0111-SAM)
- MSI Retro Gray Scallop SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0208-SAM)
- Msi Porcelain Tile