Shop All Porcelain Tile
Msi
Kaya Calacatta Lucca SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0383-SAM
Zoro # G205838351
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Product Information
- Brand Msi
- MFR # ZOR-PT-0383-SAM
- Zoro # G205838351
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CALACATTA LUCCA |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s leonardo luccia porcelain tile features soft white tones with polished finish for an affordable luxury look. this large format rectangular tile is durable, easy to clean, and low maintenance making it an ideal choice for almost any residential or light commercial space. use leonardo luccia on floors in high-traffic areas such as kitchens, living rooms, or baths and on walls, countertops, or backsplash for a cohesive aesthetic that wows. luccia is also available in large format polished tiles for maximum design versatility. this family-friendly porcelain is nsf certified and greenguard indoor air quality certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Universal Remote Control (10REMOTE)
- PEMKO Smoke Seal, 204 ft., Dark Bronze, Silicone (S88D204)
- KEYLESSFACTORY Hyundai Santa Fe 2013-2016 4-Btn Remote Head SHELL (TQ8-RKE-3F04) (ORS-HY-1406)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- MSI Statuario 12 In. X 12 In. X 10Mm Matte Porcelain Mesh-Mounted Mosaic Floor And Wall Tile, 8PK (ZOR-PT-0146)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0478-SAM)
- MSI Palisade Gray Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0104-SAM)
- MSI Veneto Sand SAMPLE Porcelain Bullnose Tile Trim In Beige (ZOR-PT-TR-0194-SAM)
- MSI Metropolis Avorio 12 X 24 Porcelain Field Tile In Gray, 7PK (ZOR-PT-0321)
- MSI Dimensions Glacier 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0694)
- Msi Porcelain Tile