Shop All Porcelain Tile
Msi
Kaya Calacatta Lucca Sample Matte Porcelain Mosaic Tile
Mfr # ZOR-MD-0550-SAM
Zoro # G307710487
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4
- Width 4
- Thickness 0.37
- Material Porcelain
Product Information
- Brand Msi
- MFR # ZOR-MD-0550-SAM
- Zoro # G307710487
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Height | 0.37 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.37 |
Material | Porcelain |
Color | White-Cool |
Finish | Matte |
Weight | 2.9 |
Application | Floor And Wall |
Description
Crafted to emulate natural marble, Calacatta Lucca Porcelain Tiles from MSI's Kaya Collection are a perfect choice to add a sophisticated yet timeless element to any space Hints of gold and grey stand out beautifully against a white background adding luxurious elegance Made in Spain, these marble look porcelain tiles can create stunning backsplashes, accent walls, entryways, flooring, and more For increased design flexibility,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2668ska8403BF)
- COMPONENT HARDWARE Satin Chrome Walk-In Cooler Door Safety (W19-Y201)
- EKENA MILLWORK Cascade Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CABB)
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- MSI Onyx Sand SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0601-SAM)
- MSI Water Color Graphite SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0357-SAM)
- MSI Miraggio Gold 24 in x 48 in Polished Porcelain Field Tile 2PK (ZOR-PT-0650)
- MSI Golden White 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0033)
- MSI Miraggio Gold SAMPLE Matte Porcelain Field Tile (ZOR-PT-0649-SAM)
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- MSI Eden Dolomite SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0414-SAM)
- Msi Tile