Shop All Natural Stone Tile
Msi
Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK
Mfr # ZOR-MD-T-0003
Zoro # G704411918
product price: $158.99
/pk 20, $7.95/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package qty 20
- Coverage Area 20 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0003
- Zoro # G704411918
- Country of Origin Turkey
- Category Natural Stone Tile
Details
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
Ivory is a natural stone travertine that illustrates a rustic "old world" charm. Perfect for today's casual lifestyle. With a large selection of sizes and accessories to choose from, ivory can easily be laid in a pattern or single layout. This particular travertine is suitable for residential and commercial installations, including kitchens and bathrooms. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60003AD3)
- UNITED SCIENTIFIC Steel Horseshoe Magnet, 5 (SHM050)
- RENIN 48 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE048080)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- MSI Tuscany Beige 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0014)
- MSI Calacatta Gold SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0182-SAM)
- MSI Montague Blue Oak 11.81 In. X 11.81 In. X 10Mm Polished Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0535)
- MSI Peninsula Cream Corner Stacked Stone 9" X 19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0005)
- MSI Terrado Copen Ash Corner Stacked Stone 9"x19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0105)
- MSI Greecian White Basket Weave SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0388-SAM)
- MSI Silver 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0090)
- Msi Natural Stone Tile