Shop All Natural Stone Tile
Msi
Icelandic Green Picket 12 In X 12 In. Polished Marble Mosaic Tile, 10PK
Mfr # ZOR-MD-0397
Zoro # G004415128
original price:
$245.99
4% off
new price: $233.99
/pk 10, $23.40/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.78
- Width 10
- Thickness 3.8
- Size 10x13.78
- Material Marble
Product Information
- Brand Msi
- MFR # ZOR-MD-0397
- Zoro # G004415128
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.78 |
Width | 10 |
Size | 10x13.78 |
Height | 3.8 |
Details
Thickness | 3.8 |
Material | Marble |
Color | Icelandic Green |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 49 |
Package qty | 10 |
Coverage Area | 9.7 Sq. ft |
Description
Lush and fresh, the Icelandic Green Picket Tile adds an eye-catching pop of color to an interior. the tile’s elongated hexagon is a contemporary twist on a classic shape, while the polished finish adds a touch of luxury. made from natural marble, icelandic green picket tile is durable, resilient, and easy to maintain. create gorgeous shower surrounds, accent walls, kitchen backsplashes, and even flooring in residential applications with icelandic green picket tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Brace Mndg Galv 12X1-1/8In (N220-376)
- TOUGH GUY Access Door, Standard, 16x24In (2VE84)
- VON DUPRIN Satin Chrome Trim 996LR26DLH17 (996LR26DLHR17)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- MSI Icelandic Green Picket SAMPLE Polished Marble Mosaic Tile (ZOR-MD-0397-SAM)
- MSI Arabescato Carrara Picket 10.63"X12" Honed Mesh-Mounted Mosaic Marble Floor & Wall Tile, 10PK (ZOR-MD-0477)
- MSI Calacatta Gold Hexagon 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0171)
- MSI Philadelphia Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0088)
- MSI Calacatta Cressa Leaf 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0141)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0026-SAM)
- MSI Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK (ZOR-PNL-0025)
- Msi Tile