Shop All Vanity Tops
Msi
Iced White 37"x22" Engineered Marble Vanity Top
Mfr # ZOR-VANS-3722-0014
Zoro # G404947038
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37
- Width 22
- Height 8.7
- Finish Polished
- Material Engineered Marble
Product Information
- Brand Msi
- MFR # ZOR-VANS-3722-0014
- Zoro # G404947038
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 37 |
Width | 22 |
Height | 8.7 |
Size | 22x37 |
Details
Finish | Polished |
Material | Engineered Marble |
Weight | 82 |
Color | Iced White 37x22 |
Application | Undermount |
Thickness | 8.7 |
Description
Iced White is a gorgeous understated vanity top that sets the stage for an affordable luxury bathing. Featuring a creamy background complemented by touches glittering sparkles, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design and neutral color renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching side splash. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/2 in Pipe Size (CUF015)
- BACKER GROUP Electric Water Heater Element 6000 Watts/240 Volts/ 11 11/16 Length Inside Tank (SG2603)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type K (KH10002)
- TJERNLUND PRODUCTS Water Heater Vent Package, 115 V, 4 In (VP-3F)
- MSI Calacatta Nowy Vanity 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0003)
- MSI Carrara Sky 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0002)
- MSI Argento Grigio 37"x22" Granite Vanity Top (ZOR-VANS-3722-0022)
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- MSI Calacatta Nowy Vanity 37"x22" Engineered Marble Vanity Top (ZOR-VANS-3722-0002)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- Msi Vanity Tops