Shop All Glass Tile
Msi
Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0234-SAM
Zoro # G405837666
original price:
$3.65
9% off
new price: $3.29
/ea
Sold in multiples of 3 for $9.87
Limit 3 per order
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Smooth
Product Information
- Brand Msi
- MFR # ZOR-MD-0234-SAM
- Zoro # G405837666
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Ice Interlocking |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Made from grade glass and tile, this MSI Ice Interlocking wall tile is a perfect addition to your home decor. each tile is frostesistant and can be used both indoors and outdoors. ideal for kitchens, bathrooms, showers and accent walls, this tile offers an unglazed, smooth finish with high sheen and subtle variation in tone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C03000451000M (C03000451000M)
- DELTANA Satin Nickel Spring Hinge, Holes per Leaf: 4 (DSH45U15)
- SCHLAGE Lock Top Pins #1 100Pc (34-101)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Chime w/Receiver (STI-3350G)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Positano Interlocking 12 In. X 12 In. Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0310)
- MSI Blue Shimmer Arabesque Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0253-SAM)
- MSI Pearla Arabesque 10 In. X 12 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0393)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- Msi Glass Tile