Shop All Glass Tile
Msi
Hawaiian Blue SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0181-SAM
Zoro # G905837654
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0181-SAM
- Zoro # G905837654
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Hawaiian Blue |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Hawaiian Blue glass mosaic tiles feature a spectrum of dark blue hues reminiscent of tropical waters. perfect as swimming pool tile and spa tile, this miniature glass mosaic also makes a signature statement on backsplashes and showers throughout homes and light use commercial properties. highly-prized for durability and design versatility, hawaiian blue adds a dynamic visual element to any space, indoors or out. for a coordinated design scheme, this gorgeous pool tile works beautifully with a wide variety of pavers, pool copings, tiles and other materials in MSI’s inventory. this product features glass tiles artful arranged on mesh-mounted sheets for simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J205 (EMC 18400-DB-J205)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- USA INDUSTRIALS Full Face Neoprene Rubber Flange Gasket for 4" Pipe - 1/16" T - #300 (BULK-FG-1382)
- MSI Night Sky Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0213-SAM)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Blue Shimmer Arabesque 10 In. X 10.20 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0253)
- MSI Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0454-SAM)
- MSI Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile (ZOR-MD-0364-SAM)
- MSI Blue Shimmer Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0350-SAM)
- Msi Tile