Shop All Vinyl Flooring
Msi
Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring 660PK
Mfr # ZOR-LVR-0178P
Zoro # G604415047
Item requires special delivery charges. A $715.00 per item surcharge will be applied.
$3,398.99
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0178P
- Zoro # G604415047
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | CALACATTA MARBELLO |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1278.42 Sq. ft |
Weight | 2310 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 660 |
Description
Achieve a seamless authentic marble look with the Harvested Marble 12 in. x 24 in. luxury vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant . it retains elegance with subtle gray tones and whites that lend pattern to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 121030 6 Pack; 30 lbs. Picture Hanger - Pack Of 10 (191684)
- PRIME-LINE Pella Wind Crank Handle (H 3956)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2E)
- IVES Satin Brass Pull 830284315 (830284315)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0184P)
- MSI Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0179P)
- MSI Prescott Whitfield SAMPLE Wide Waterproof Smooth White Oakimitating Luxury Vinyl Plank (ZOR-LVR-0174-SAM)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0148P)
- MSI Prescott Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0150)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Quilt 6 in. x36 in. 2mm 12MIL Peel & Stick Vinyl Plank , 55PK (BC-909PLT)
- Msi Vinyl Flooring