Shop All Vinyl Flooring
Msi
Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK
Mfr # ZOR-LVR-0178
Zoro # G304415088
product price: $59.75
/pk 10, $5.98/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-0178
- Zoro # G304415088
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | CALACATTA MARBELLO |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.37 Sq. ft |
Weight | 35 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 10 |
Description
Achieve a seamless authentic marble look with the Harvested Marble 12 in. x 24 in. luxury vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant . it retains elegance with subtle gray tones and whites that lend pattern to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA E-Plex E2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electronic (KABA-E2032XSLL-626-41)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Pilltop Coat Hook, Satin Brass (RH5 SB)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5141 (5141.112.LMR)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0184)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- MSI Xl Cyrus Bracken Hill 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0110P)
- MSI Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0180-SAM)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- Msi Flooring