Shop All Glass Tile
Msi
Harlow Interlocking SAMPLE Glass Stone Metal Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0189-SAM
Zoro # G305837735
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Mixed
Product Information
- Brand Msi
- MFR # ZOR-MD-0189-SAM
- Zoro # G305837735
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Harlow Interlocking |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Whether you need to update a countertop, an accent wall or give a nook personality, these MSI Harlow Interlocking mosaic tiles add timeless luxury. these mm tiles have neutral colorways of gray, beige and cream. compliments are sure to follow when these tiles are installed, as they have an artistic mix of glass, stone and metal. durable, low-maintenance and highly versatile, there's no better way to give your residential or light use commercial space an attractive finish. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look. the long, linear look of these tiles visually enlarges even the smallest of spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Arabescato Carrara SAMPLE Honed And Beveled Marble Subway Tile (ZOR-NS-0035-SAM)
- HICKORY HARDWARE Center Mount Drawer Slide (P1029/24-2C)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- PRIME-LINE Diecast Screen Clip, 5/16 in., Black 100 Pack (PL 14465)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- MSI Royal Azure SAMPLE Glossy Glass Wall Tile (ZOR-MD-0520-SAM)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Artista Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0421)
- ANDOVA TILES ANDOVA TILES Terrain 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDTER261)
- Msi Tile