Shop All Glass Tile
Msi
Grigio Lagoon Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0279-SAM
Zoro # G705838707
Sold in multiples of 3 for $9.75
Limit 3 per order
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-MD-0279-SAM
- Zoro # G705838707
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Grigio Lagoon |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
MSI’s Grigio Lagoon Interlocking mm glass stone blend mosaic tile strikes the perfect balance between traditional and contemporary with colors of gray, charcoal and silver. durable, low-maintenance and highly versatile, there is no better way to give your residential or light use commercial space a touch of timeless luxury. the long, linear look of these tiles visually enlarges even the smallest of spaces, while light reflects off the glass for added interest. its perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls or to give a nook distinct personality. the truth is, wherever you choose to use this gorgeous glass stone blend mosaic, the compliments are sure to follow. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/2" W x 4" H Satin Chrome Door and Butt Hinge (F179 4X4 DOOR HINGE 26D STL)
- NORTON DOOR CONTROLS Manual Hydraulic 5700 Series Operators Door Operator Heavy Duty Interior and Exterior, Aluminum (5730 689)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- COPPER CREEK Colonial Knob Privacy Function, Satin Stainless (CK2030SS)
- MSI Ice Hexagon SAMPLE Beveled Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0352-SAM)
- MSI Positano Interlocking 12 In. X 12 In. Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0310)
- MSI Amalfi Cafe Interlocking SAMPLE Glass And Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0475-SAM)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Boathouse Picket 10 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0286)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- ANDOVA TILES ANDOVA TILES Gudov 3" x 14" Glass Wood Look Subway Tile, (ANDGUD186)
- Msi Glass Tile