Shop All Landscape Fabric & Fertilizers
Msi
Grey 0.20 Cu. Ft. Per Bag (0.2 In. ) Gravel Pebbles Bagged Landscape Rock
Mfr # ZOR-LSC-0144
Zoro # G305968224
original price:
$26.35
29% off
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Marble
- Color Gray-Dark
- Height 0.75
- Length 24
Product Information
- Brand Msi
- MFR # ZOR-LSC-0144
- Zoro # G305968224
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 0.75 |
Length | 24 |
Width | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Marble |
Color | Gray-Dark |
Fabric Weight | 20 |
Application | Fountain,Garden,Patio, Landscaping Screens & Bridges |
Thickness | 0.75 |
Description
MSI's Gray Gray Pebbles 20 lbs. bag contains elegant Gray marble pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn QV3750A In-Line Globe Shut-Off Valve - 1/2" CTS x 1/2" CTS (QV3750A)
- DB ELECTRICAL New Swinging Drawbar Kit For Ford/New Holland 600 Series 4 Cyl SDA6 (1113-1072)
- TRUPER LEAF RAKE HANDLE WD 54"" (MG-EMX-22)
- ZORO SELECT Self-Latching Gate Latch, 2-3/8 In. W, Blk (1RBY4)
- MSI Wildcat GA Landscape Staples1 X 6 11 Gauge (ZOR-TRF-Ac-0002)
- MSI Red Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0159)
- MSI Gray-Light12W0.75H, QuartziteSeat (ZOR-LSC-0162)
- MSI Emerald Green 6 Ft Width X 8 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0001)
- MSI Niagara Yellow 0.5 Cu. Ft . 1 Cm To 3 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0157)
- MSI Emerald Green 7.5 Ft Width X 10 ft Length x 38 Mm Thick Pre Cut Artificial Grass Turf Roll (ZOR-PC-TRF-0004)
- MASTER GARDNER COMPANY 3X50 Nat Burlap (508)
- Msi Landscaping Materials