Shop All Natural Stone Tile
Msi
Greecian White Hexagon 12 In. X 11.75 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0252
Zoro # G704414537
product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 12.99
- Thickness 4.92
- Size 12.99x13.58
- Material Marble
Product Information
- Brand Msi
- MFR # ZOR-MD-0252
- Zoro # G704414537
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.58 |
Width | 12.99 |
Size | 12.99x13.58 |
Height | 4.92 |
Details
Thickness | 4.92 |
Material | Marble |
Color | Greecian White |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 45 |
Package qty | 10 |
Coverage Area | 9.8 Sq. ft |
Description
Use the Greecian White Hexagon polished marble mosaic wall tile for your next installation or renovation project to incorporate a contemporary aesthetic into your decor. this attractive tile features 2 in. hexagonal pieces on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. a smart blend of elegant white tones create a stylish complement for a wide variety of design schemes. this tile is constructed from durable marble material and is ideal for a variety of wall or floor applications. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-in Brush, 94-in. (BN9161-94)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1604BC 690)
- SCHLAGE COMMERCIAL Keys 35009C145 (35009C145)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/8" Door (CW1PB)
- MSI Premium Black Mini Splitface Ledger Panel 4.5 In. X 16 In. Natural Slate Wall Tile, 10PK (ZOR-PNL-0076)
- MSI California Gold 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0003)
- MSI Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0128)
- MSI Medici Silver Pattern 10.83 In. X 12.44 In. X 8Mm Stone Metal Blend Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0329)
- MSI Marbella Lynx SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0201-SAM)
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- MSI Black Galaxy SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0043-SAM)
- Msi Tile