Shop All Natural Stone Tile
Msi
Greecian White 3 In. X 6 In. Polished Marble Floor And Wall Tile, 8PK
Mfr # ZOR-MD-T-0100
Zoro # G204414723
original price:
$10.29
4% off
new price: $9.79
/pk 8, $1.22/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25
- Width 3.5
- Thickness 3.25
- Size 3.5x6.25
- Material Marble
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0100
- Zoro # G204414723
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 6.25 |
Width | 3.5 |
Size | 3.5x6.25 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Marble |
Color | Greecian White |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 5.28 |
Package qty | 8 |
Description
Greecian White 3"x6 subway tile is a natural stone marble that illustrates a classical romance. smooth polished surface of this tile has trendy soft white tones that exude chic elegance. with a large selection of sizes and accessories to choose from, grecian white can easily be laid in a pattern or single layout. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261BP)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip (LV102 SB GRIP-WN)
- CAMPBELL 716 in D X 458 in L NickelPlated Zinc Double Ended Bolt Snap 70 lb (T7615312)
- MSI Greecian White SAMPLE Polished Marble Floor And Wall Tile (ZOR-MD-T-0100-SAM)
- MSI Alaska Gray Splitface Mini Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0109)
- MSI Mayra White 12"X 24" Tumbled Limestone Pool Coping (ZOR-LSC-0002)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0011-SAM)
- MSI Azula Floret SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0265-SAM)
- ANDOVA TILES SAMPLE Martha Natural Stone Marble Look Mosaic Wall Floor Tile (SAM-ANDMART468)
- Msi Tile