Shop All Ceramic Tile
Msi
Gray Glossy Inverted Beveled SAMPLE Glazed Ceramic Wall Tile
Mfr # ZOR-PT-0499-SAM
Zoro # G605838067
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Product Information
- Brand Msi
- MFR # ZOR-PT-0499-SAM
- Zoro # G605838067
- Country of Origin Turkey
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Gray Glossy |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Gray Glossy Inverted Beveled ceramic tiles are a foggy gray tone that is accentuated by the unique indentation in the tile. suitable for both residential and commercial properties, these tiles provide a classic and timeless backdrop in kitchens and bathrooms. they are suitable for use as wall tiles and backsplash tiles, and they coordinate beautifully with a wide range of floor tiles and natural stone slabs, whether you're planning a remodel or building a new house. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 1-1/4 in 32 mm Overlay Matrix Concealed Nickel Hinge, 1 Pair (BPR2811C1314)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- LAB LAB: Best A2 Bottom Pin .172-5A (100 Polybag)(B172B) (LAB-B5AP1)
- MSI Stella Oceano Sample Glossy Ceramic Wall Tile (ZOR-PT-0730-SAM)
- MSI Urbanslat Natural 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0721)
- MSI Urbanslat White Sample Matte Ceramic Wall Tile (ZOR-PT-0722-SAM)
- MSI Urbano Warm Concrete SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-PT-0525-SAM)
- MSI Urbano Crema Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0187)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0118-SAM)
- APOLLO TILE Mallorca White 2.5 in. x8 in. 10.56 Sq.Ft Ceramic Tile, 38PK (APLEC74)
- Msi Ceramic Tile