Shop All Natural Stone Tile
Msi
Golden Honey Pencil Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK
Mfr # ZOR-PNL-0057
Zoro # G804411627
original price:
$88.85
31% off
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden Honey
- Package qty 8
- Coverage Area 8 Sq. ft
Product Information
- Brand Msi
- MFR # ZOR-PNL-0057
- Zoro # G804411627
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Golden Honey |
Package qty | 8 |
Coverage Area | 8 Sq. ft |
Description
MSI’s 6 in. x 24 in. Golden Honey Pencil Ledger Panel features quartzite in long thin strips of creams, golds, and grays which lend a contemporary edge to a time-honored material. With its neutral color and artfully arranged pieces, this stunning splitface panel offers an understated elegance that adds interest to any residential or commercial space. Use it to create a variety of interior and exterior projects, including stunning accent walls, backsplashes, or fireplace surrounds — the choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. L x 3.5 In. W x 5 In. H Black Powder Coated Steel Magnetic Tool Box (KTI-72460)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1660020)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-7x22)
- MSI Arctic White Splitface Mini Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0122-SAM)
- MSI Alaska Gray Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0014)
- MSI White Oak 3D Mini Ledger Panel 4.5 in. X 16 in. Honed Marble Wall Tile, 10PK (ZOR-PNL-0117)
- MSI Philadelphia Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0088-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0019-SAM)
- MSI Mayra White Splitface Ledger Panel SAMPLE Natural Limestone Wall Tile (ZOR-PNL-0010-SAM)
- ANDOVA TILES SAMPLE Channing Elongated Hex 1 x 25 Marble Honeycomb Mosaic Wall Floor Tile (SAM-ANDCHA138)
- Msi Tile