Shop All Natural Stone Tile
Msi
Gold Rush Sample Thick Veneer Peel And Stick Natural Slate Wall Tile
Mfr # ZOR-MD-0543-SAM
Zoro # G307710500
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4
- Width 4
- Thickness 0.24
- Material Slate
Product Information
- Brand Msi
- MFR # ZOR-MD-0543-SAM
- Zoro # G307710500
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 4 |
Width | 4 |
Height | 0.24 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.24 |
Material | Slate |
Color | Brown |
Finish | Natural |
Weight | 2.9 |
Application | Wall |
Description
MSI Gold Rush Veneer Peel and Stick selfadhesive backsplash tile are crafted from fine slate The rich golds, reds and soothing grays blend together in harmony to create a stunning backsplash or accent wall The selfadhesive backing makes installation a breeze no thin set or grout are required to complete the project These slate peel and stick tiles coordinate beautifully with a wide range of other natural stone tiles and slabs Note Inspect all tiles before installation Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Storage Vnyl Ctd (N112-054)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK3 (1NAC3)
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- KENAURD Kenaurd:Combo Lockset G3 Silver - KW1 (KBL01-SS-KW1)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- MSI Carrara White Pencil Molding 0.75" X 12" Honed Marble Tile Trim, 20PK (ZOR-MD-T-0010)
- MSI Sierra Blue Splitface Mini Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0130)
- MSI Carrara White 12" X 12" Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0056)
- MSI Roman Beige Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0090-SAM)
- MSI Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK (ZOR-MD-T-0101)
- MSI Cosmic White Splitface Ledger Panel "6 X 24" Marble Wall Tile, 6PK (ZOR-PNL-0114)
- Msi Natural Stone Tile