Shop All Vinyl Flooring
Msi
Glenridge Woodrift Gray 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK
Mfr # ZOR-LVG-0114
Zoro # G204415126
original price:
$51.79
new price: $51.75
/pk 18, $2.88/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.3x48.3
- Length 48.3
- Height 1.64
- Thickness 1.64
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVG-0114
- Zoro # G204415126
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.3 |
Length | 48.3 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | WOODRIFT GRAY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 36 Sq. ft |
Weight | 27.594 |
Application | On Grade (Ground Level) |
Collection | Glenridge |
Package qty | 18 |
Description
This MSI’s luxury vinyl plank flooring gives you the look of hardwood without the maintenance. this flooring features a weathered oyster finish that is water-, scratch-, stain- and slipesistant. it is highly durable for long-term use and it's easy to install with the glue-down system. it's the perfect flooring option for your home or for light commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Grommets 12mm Hole Size 11mm Stem L PK25 (11127PK)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (2468pri8401LH10B714)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (55/30 KA)
- ZORO SELECT O-Ring, Dash 215, Silicone, 0.13 In., PK25 (U38883.012.0106)
- MSI Glenridge Reclaimed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0110)
- MSI Glenridge Charcoal Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0104)
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- MSI Xl Prescott Billingham 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0139)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0148P)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Storm Black 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 45PK (MC-510PLT)
- Msi Vinyl Flooring