Shop All Vinyl Flooring
Msi
Glenridge Charcoal Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK
Mfr # ZOR-LVG-0104
Zoro # G704414216
original price:
$51.79
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.3x48.3
- Length 48.3
- Height 1.64
- Thickness 1.64
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVG-0104
- Zoro # G704414216
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.3x48.3 |
Length | 48.3 |
Height | 1.64 |
Width | 6.3 |
Details
Thickness | 1.64 |
Color | CHARCOAL OAK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 36 Sq. ft |
Weight | 27.594 |
Application | On Grade (Ground Level) |
Collection | Glenridge |
Package qty | 18 |
Description
Enhance the look of your home with this MSI’s luxury vinyl plank flooring. capturing the look of hardwood with a glenridge charcoal oak finish, this low-maintenance flooring offers water, scratch, stain and slip resistance. a glue-down system makes installation easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Open Eye Bolt Snap Hooks 10PK (52219)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- TRIMLITE 24" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2068ska8401BF)
- DEFENDER SECURITY Vertical Placement Bit Key Trim Lock (E 2437)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0101)
- MSI Glenridge Lime Washed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0108)
- MSI Glenridge Woodrift Gray 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0114)
- MSI Dakworth 0.98 In. Thick X 3.07 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0079)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI White Ocean 1.25" Thick X 12.007" Wide X 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0351)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160509S2)
- Msi Flooring