Shop All Natural Stone Tile
Msi
Giallo Fantasia SAMPLE Polished Granite Floor And Wall Tile
Mfr # ZOR-NS-0070-SAM
Zoro # G605838708
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Granite
- Color Giallo Fantasia
Product Information
- Brand Msi
- MFR # ZOR-NS-0070-SAM
- Zoro # G605838708
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Granite |
Color | Giallo Fantasia |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Use the MSI’s Gold Rush Granite Floor and Wall Tile to create a unique installation. The golden-beige tile features gray-and-gold, pepper-like spots. This tile can be used on a floor, wall or countertop in a home or a commercial space. It is frost resistant, so it's suitable for both indoor and outdoor use. The polished tile has a high sheen and a smooth, unglazed finish. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-329 Square O-Ring ID: 2, CS 3/16, OD 2 3/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R329x1)
- RANDALL 2In. SEAM BINDER (6 FT W-68-U)
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 18 x 18 (SDP1818MSL)
- THERMWELL PRODUCTS 18x27 Window AC Cover (AC3H)
- MSI Alaska Gray Split Face 12 In. X 12 In. X 10 Mm Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0470)
- MSI Premium Black SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0072-SAM)
- MSI Carrara White Hexagon 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0437)
- MSI Tuscany Beige 8 in. X 16 in. Tumbled Travertine Paver Tile (ZOR-LSC-0119)
- MSI Alaska Gray Ledger Panel 6 In. X 24 In. Multi-Finish Natural Marble Wall Tile, 6PK (ZOR-PNL-0016)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0061-SAM)
- MSI Gray Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0038)
- Msi Natural Stone Tile